Shop All First Aid Kits
Mobileaid
Quick-Response Module C – Wound Dressing & Bandaging
Mfr # 31716
Zoro # G304935852
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.25"
- Material Various
- Width 11"
- Depth 2.75"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31716
- Zoro # G304935852
- UPC # 852186001902
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7.25" |
Width | 11" |
Depth | 2.75" |
Details
Material | Various |
Color | Clear |
Item | First Aid Supplies |
Description
Replacement for Module C used in several of the MoblileAid Trauma First Aid Stations. A cost effective way to keep you MobileAid Trauma Station up to date.Quick–Reponse Module C – Wound Dressing & Bandaging:
(1) Compress bandage 4" with telfa pad
(1) Bloodstopper bandage
(1) Triangular bandage 40" x 40" x 56" w/ safety pins
(1) Waterproof adhesive tape 1" x 5 yards
(2) Waterproof adhesive tape 1/2" x 5 yards
(2) 2" x 6" gauze bandage
(2) Co–Flex bandage 2" x 5 yards
(4) Eye pads with adhesive strips
(6) Non–adherent pad 2 x 3"
(6) Gauze clean–wrap bandage 2"
(8) Gauze pads 3" x 3" 12 ply
(10) Plastic 2" x 3" patch bandage
(10) Woven knuckle bandage
(16) Bandage strip 1" x 3"
(16) Butterfly closure (medium)
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
1.45 lbs.
(1) Compress bandage 4" with telfa pad
(1) Bloodstopper bandage
(1) Triangular bandage 40" x 40" x 56" w/ safety pins
(1) Waterproof adhesive tape 1" x 5 yards
(2) Waterproof adhesive tape 1/2" x 5 yards
(2) 2" x 6" gauze bandage
(2) Co–Flex bandage 2" x 5 yards
(4) Eye pads with adhesive strips
(6) Non–adherent pad 2 x 3"
(6) Gauze clean–wrap bandage 2"
(8) Gauze pads 3" x 3" 12 ply
(10) Plastic 2" x 3" patch bandage
(10) Woven knuckle bandage
(16) Bandage strip 1" x 3"
(16) Butterfly closure (medium)
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
1.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- NEXCARE Absolute Waterproof First Aid Tape, Foam, 1 x 180 (731)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- Mobileaid First Aid Kits