Shop All First Aid Kits
Mobileaid
Pro300 Flash-Response Modular Trauma First Aid Bag
Mfr # 31180
Zoro # G004935848
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5"
- Material Various
- Width 22"
- Depth 11.0"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31180
- Zoro # G004935848
- UPC # 852483008260
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11.5" |
Width | 22" |
Depth | 11.0" |
Details
Material | Various |
Color | Red |
Item | First Aid Bag |
Description
“Load-Your-Own” Modular Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has 3 ballistic nylon “Load-Your-Own” MobileAid Medical Supplies Clear-View Pouches with divided organizer inserts for quick-response organization of your own custom selected First Aid supplies. MODULAR/QUICK-ACCESS ORGANIZATION — Three Clear-view Medical Supplies Pouches with divided organizer inserts facilitate fast access and effective treatment. Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(3) MobileAid Medical Supplies Clear-View Organizer Pouches
(3) MobileAid Organizer Inserts
Dimensions:
MobileAid Flash-Response Trauma First Aid Bag
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
MobileAid Medical Supplies Pouches with Inserts:
11"W x 3"H x 8"D
Weight:
5.8 lbs
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(3) MobileAid Medical Supplies Clear-View Organizer Pouches
(3) MobileAid Organizer Inserts
Dimensions:
MobileAid Flash-Response Trauma First Aid Bag
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
MobileAid Medical Supplies Pouches with Inserts:
11"W x 3"H x 8"D
Weight:
5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIONIS Goat Milk Peppermint Scent Lip Balm 0.28 oz (Z52995-6)
- INVACARE Wheelchair Plug Button, PK10 (TAG235010PK)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID Wall Mount (31650)
- MY MEDIC Recon Standard (MM-KIT-U-LG-GRN-STN)
- Mobileaid First Aid Kits