Shop All First Aid Kits
Mobileaid
Pro100 All-Terrain Roll-Anywhere Trauma First Aid Station
Mfr # 33600
Zoro # G704938408
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 23.5"
- Width 22"
- Depth 19"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 33600
- Zoro # G704938408
- UPC # 857928005958
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 23.5" |
Width | 22" |
Depth | 19" |
Details
Material | Various |
Color | Red |
Item | First Aid Bag |
Description
Deliver you own professionally organized supplies anywhere, fast! This All-Terrain Mobile Trauma First Aid Cart with organizer boxes lets you ROLL with your own supplies and equipment to any medical emergency... anywhere. Easily takes stairs and rolls over any terrain, inside or outside. Includes 5 plastic supply organizer boxes, a flexible stretcher, First Aid flag, an integrated seat and gear platform, fully adjustable handle, and large “NeverFlat” foam-filled all-terrain tires. (Medical supplies NOT included).ALL-TERRAIN CAPABILITY: large "NeverFlat" foam-filled tires aid in rapid-response inside or outside, across any terrain, and up or down stairs with ease
CUSTOMIZED QUICK-ACCESS — 4 medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: Easy identification: high visibility markings, and 8-foot extendable flag
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
FOR CUSTOM ORGANIZATION:
(4) medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
21 lbs.
CUSTOMIZED QUICK-ACCESS — 4 medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: Easy identification: high visibility markings, and 8-foot extendable flag
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
FOR CUSTOM ORGANIZATION:
(4) medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID Wall Mount (31650)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- CAMILLUS Survival Kit, Black, 6inHx5inLx12inW (90430)
- Mobileaid First Aid Kits