Shop All Emergency Response Casualty Supplies
Mobileaid
OTS (Over-The-Shoulder) Emergency Response Leader Kit
Mfr # 31772
Zoro # G304938426
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Height 8"
- Color Green
- Material Various
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31772
- Zoro # G304938426
- UPC # 857928005552
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 11" |
Height | 8" |
Depth | 3" |
Details
Item | Emergency Response Kit |
Color | Green |
Material | Various |
Weight | 3.1 lbs. |
Description
A grab-and-go emergency response kit designed to help take charge in any emergency or disaster. Packed in an Over-The-Shoulder (OTS) clear-view ballistic nylon pouch, this kit includes a 2-way radio and other critical emergency response control supplies. CRITICAL EMERGENCY COMMAND SUPPLIES — Kit includes supplies that provide: identification, communication, breathing protection, light, and personal & group safety.
EASY HANDS-FREE CARRY — Clear view access: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION — Hi-visibility safety green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION for SUPPLIES — Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Hi-Vis Safety Vest
(1) N-95 Mask
(1) Whistle with lanyard
(1) 22-Channel Two-Way Radio
(3) AAA batteries
(1) Pen
(1) Writing tablet
(1) Leather Palm Gloves
(1) Heavy Duty Flashlight
(2) D batteries
(2) 12-Hour Light Sticks
(1) Emergency poncho
(1) Emergency thermal blanket
(1) Caution Tape – 25 feet
Dimensions:
11"W x 3."H x 8"D
Weight:
3.1 lbs
EASY HANDS-FREE CARRY — Clear view access: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION — Hi-visibility safety green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION for SUPPLIES — Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Hi-Vis Safety Vest
(1) N-95 Mask
(1) Whistle with lanyard
(1) 22-Channel Two-Way Radio
(3) AAA batteries
(1) Pen
(1) Writing tablet
(1) Leather Palm Gloves
(1) Heavy Duty Flashlight
(2) D batteries
(2) 12-Hour Light Sticks
(1) Emergency poncho
(1) Emergency thermal blanket
(1) Caution Tape – 25 feet
Dimensions:
11"W x 3."H x 8"D
Weight:
3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (K3H25G)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- PORTWEST Premium Surveyors Vest, S (US375)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- Mobileaid Emergency Preparedness & Safety Training