Shop All Emergency Response Casualty Supplies
Mobileaid
OTS (Over-The-Shoulder) Basic Emergency Response Kit
Mfr # 31774
Zoro # G304938433
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Height 8"
- Material Various
- Weight 2.6 lbs.
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31774
- Zoro # G304938433
- UPC # 857928005569
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 11" |
Height | 8" |
Depth | 3" |
Details
Item | Emergency Response Kit |
Material | Various |
Weight | 2.6 lbs. |
Color | Green |
Description
A grab-and-go emergency response kit designed to aid response in any emergency or disaster. Packed in an Over-The-Shoulder (OTS) clear-view ballistic nylon pouch, this kit includes critical emergency response supplies.CRITICAL EMERGENCY COMMAND SUPPLIES — Kit includes supplies that provide: identification, communication, breathing protection, light, and personal & group safety.
EASY HANDS-FREE CARRY — Clear view access: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION — Hi-visibility safety green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION for SUPPLIES — Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Hi-Vis Safety Vest
(1) N-95 Mask
(1) Whistle with lanyard
(1) Pen
(1) Writing tablet
(1) Leather Palm Gloves
(1) Heavy Duty Flashlight
(2) D batteries
(2) 12-Hour Light Sticks
(1) Emergency poncho
(1) Emergency thermal blanket
Dimensions:
11"W x 3"H x 8"D
Weight:
2.6
EASY HANDS-FREE CARRY — Clear view access: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION — Hi-visibility safety green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION for SUPPLIES — Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Hi-Vis Safety Vest
(1) N-95 Mask
(1) Whistle with lanyard
(1) Pen
(1) Writing tablet
(1) Leather Palm Gloves
(1) Heavy Duty Flashlight
(2) D batteries
(2) 12-Hour Light Sticks
(1) Emergency poncho
(1) Emergency thermal blanket
Dimensions:
11"W x 3"H x 8"D
Weight:
2.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, Spanish, 124018 (124018)
- AFTERMARKET 22518 One 1 Pair Plus200 Diopter Rx Bifocal Safety Glasses for Jackson Nemesis Z87 (3020286)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, M, Covert Black, PR (MP2-55-009)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9091 (09091)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- Mobileaid Emergency Preparedness & Safety Training