Shop All First Aid Kits
Mobileaid
OTS Medical Supplies Clear-View Pouch and Organizer Tray
Mfr # 60363
Zoro # G204938403
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 8"
- Width 11"
- Depth 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 60363
- Zoro # G204938403
- UPC # 857928005194
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 11" |
Depth | 3" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Pouch |
Description
An Over-The-Shoulder (OTS) clear-view ballistic nylon pouch and plastic organizer tray designed to provide hi-visibility identification, easy hands-free carrying, and quick access to emergency supplies. This super-durable pouch is made of weather and wear resistant ballistic nylon with a full internal vinyl liner for protecting contents and ensuring years of use. Clear vinyl lid makes supplies clearly visible.
EASY HANDS-FREE CARRY: Adjustable shoulder strap (removable) and two hand straps allow for easy carrying.
CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents.
FLEXIBLE ORGANIZATION: Organizer tray has three main sections with 5 repositionable dividers for organizing emergency supplies.
EASY IDENTIFICATION: Hi-visibility medical red ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION FOR SUPPLIES: Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Organizer tray
Dimensions:
(11"W x 3"H x 8"D)
WEIGHT
15 oz.
EASY HANDS-FREE CARRY: Adjustable shoulder strap (removable) and two hand straps allow for easy carrying.
CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents.
FLEXIBLE ORGANIZATION: Organizer tray has three main sections with 5 repositionable dividers for organizing emergency supplies.
EASY IDENTIFICATION: Hi-visibility medical red ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION FOR SUPPLIES: Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
(1) Organizer tray
Dimensions:
(11"W x 3"H x 8"D)
WEIGHT
15 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- GUARDAIR Handle Casting, Aluminum (900X03)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID First Aid Flag Assembly (31562)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Reflex First Aid Backpack (31736)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MY MEDIC Recon Standard (MM-KIT-U-LG-BLK-STN)
- Mobileaid First Aid Kits