Shop All First Aid Kits
Mobileaid
OTS Medical Supplies Clear-View Pouch
Mfr # 31768
Zoro # G904935863
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Material Nylon
- Width 11"
- Depth 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobileaid
- MFR # 31768
- Zoro # G904935863
- UPC # 857928005187
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 11" |
Depth | 3" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Pouch |
Description
An Over-The-Shoulder (OTS) clear-view ballistic nylon pouch designed to provide hi-visibility identification, easy hands-free carrying, and quick access to emergency supplies. This super-durable pouch is made of weather and wear resistant ballistic nylon with a full internal vinyl liner for protecting contents and ensuring years of use. Clear vinyl lid makes supplies clearly visible. Shoulder strap adjustable and removable.
EASY HANDS-FREE CARRY: Adjustable shoulder strap (removable) and two hand straps allow for easy carrying.
CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION: Hi-visibility medical red ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION FOR SUPPLIES: Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency medical supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
Dimensions:
(11"W x 3"H x 8"D)
Weight:
8 oz.
EASY HANDS-FREE CARRY: Adjustable shoulder strap (removable) and two hand straps allow for easy carrying.
CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION: Hi-visibility medical red ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION FOR SUPPLIES: Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency medical supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
Dimensions:
(11"W x 3"H x 8"D)
Weight:
8 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- REMINGTON Virtually Indestructible Foil Dual Foil Shaver (PF7855A)
- DEALMED Disposable Bp Cuff Barrier Sleeve, White, 100/Bx, 5/Cs, 500PK (784084)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- ACME UNITED First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag (Z6005)
- Mobileaid First Aid Kits