Shop All First Aid Kits
Mobileaid
First Aid Flag Assembly
Mfr # 31562
Zoro # G404938401
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5"
- Material Nylon
- Width 3"
- Depth 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31562
- Zoro # G404938401
- UPC # 857928005491
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 3" |
Depth | 2" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Flag |
Description
This First Aid Flag (17.5′′ x 12′′) extends to 8 feet tall and is carried folded in a side-pouch designed to easily attach to the side of all MobileAid Easy-Roll and All-Terrain Carts. The trauma first aid flag can be extended to identify the station from a distance in an emergency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Menthol-Eucalyptus (303)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- MOBILEAID Wall Mount (31650)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- Mobileaid First Aid Kits