Shop All First Aid Kits
Mobileaid
Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame)
Mfr # 31561
Zoro # G704938446
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5"
- Material Nylon
- Width 12.25"
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31561
- Zoro # G704938446
- UPC # 857928005163
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25" |
Depth | 14" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Cart |
Description
A mobile trauma first aid bag with double wheels for maximum mobility over obstacles, integrated seat & gear platform, and telescoping handle that retracts for compact storage. (Supplies and internal organization systems sold separately.)An integrated seat and telescoping handle
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
Durable protection for supplies: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
8 lbs.
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
Durable protection for supplies: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 (22150)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID Reflex First Aid Backpack (31736)
- FIRST VOICE Unitized Emergency Medical Kit, Pelican (M3101)
- Mobileaid First Aid Kits