Shop All Emergency Response Casualty Supplies
Mobileaid
Easy-Roll Emergency Incident Command Station (4-Person Team)
Mfr # 31596
Zoro # G404938432
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.25"
- Height 18.5"
- Color Green
- Depth 14.0"
- Weight 34 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31596
- Zoro # G404938432
- UPC # 857928005866
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 12.25" |
Height | 18.5" |
Depth | 14.0" |
Details
Item | Emergency Response cart |
Color | Green |
Weight | 34 lbs. |
Material | Various |
Description
A complete Easy-Roll Station with incident management supplies in grab-and-go pouches, Search & Rescue First Aid supplies, and a megaphone. Includes 8 ft. Emergency flag. For 4-person team. EASY-ROLL CART: dual 4" polyurethane wheels aid in rapid-response EASY IDENTIFICATION: Hi-visibility safety green bag with reflective stripe. 8ft. foldable Emergency Flag. EFFECTIVE COMMUNICATION WITH LARGE GROUPS: Megaphone with foldable handle. FOUR (4) OTS (Over-The-Shoulder) EMERGENCY RESPONSE LEADER KITS — CRITICAL EMERGENCY MANAGEMENT SUPPLIES: Each kit includes supplies that provide: identification, communication, breathing protection, light, and personal & group safety. EASY HANDS-FREE CARRY: Adjustable shoulder strap and two hand straps allow for easy carrying. CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents. EASY IDENTIFICATION: Hi-visibility safety green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip. DURABLE PROTECTION FOR SUPPLIES: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions. SEARCH & RESCUE FIRST AID KIT — AUXILIARY FIRST AID: added supplies for treating of basic wounds during an emergency response. CONTENTS: FOUR (4) OTS (Over-The-Shoulder) EMERGENCY RESPONSE LEADER KITS Each Contain: (1) Ballistic Nylon Supplies Pouch with adjustable shoulder strap (1) Hi-Visibility Safety Vest (1) Disposable face mask (1) Metal whistle (1) 22 Channel 2-Way Radio (1) Pen (1) Writing tablet (1) Leather Palm Gloves (1) Heavy Duty Flashlight (2) D batteries (3) AAA batteries (2) Light Sticks (1) Emergency thermal blanket (1) Heavy Duty Poncho (1) Caution Tape – 25 feet SEARCH & RESCUE FIRST AID KIT: (1) First Aid Guide Book (8) Vinyl Glove pairs(1) CPR Shield (15) 4" x 4" gauze pads 12 ply (2) Gauze rolls 4" x 5" yds. (2) Triangular bandages 36" x 36" x 52" (1) ABD combine pad 5" x 9" MEGAPHONE WITH FOLDING HANDLE: (1) 8 Watt Megaphone (4) C batteries Flag: (1) collapsible 8 ft Emergency flag(1) side-carry flag pouch Dimensions: Shipping dimensions: 15.5" x 19.0" x 13.5"External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D Internal dimensions: 8.5"W x 15.5"H x 12.0"D Access door dimensions: 8.0"W x 13.0"H Weight: 34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHMD0025VP)
- NMC USED OIL, 3X5, PS VINYL, 5PK (M750AP)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- Mobileaid Emergency Preparedness & Safety Training