Shop All Emergency Response Casualty Supplies
Mobileaid
Easy-Roll Emergency Bag & Frame (Empty - Assembled)
Mfr # 31590
Zoro # G704938422
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.25"
- Height 18.5"
- Weight 8 lbs.
- Material Nylon
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31590
- Zoro # G704938422
- UPC # 857928005866
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Width | 12.25" |
Height | 18.5" |
Depth | 14" |
Details
Item | Emergency Response cart |
Weight | 8 lbs. |
Material | Nylon |
Color | Red |
Description
An emergency bag that is crush resistant with double wheels, integrated seat platform and telescoping handle that retracts for compact storage. It’s empty, so you can start from scratch. Fill it up to meet your exact needs, and get it ready to roll quickly to any emergency or disaster.An integrated seat and telescoping handle
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
(1) Crush-Resistant Easy-Roll Emergency Response Cart [empty]
Dimensions
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
8 lbs.
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
(1) Crush-Resistant Easy-Roll Emergency Response Cart [empty]
Dimensions
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84420)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- HEPACART Pole Clamps (PCV2)
- Mobileaid Emergency Response Casualty Supplies