Shop All First Aid Kits
Mobileaid
BLS Pro 200 Easy-Roll First Aid Station
Mfr # 31589
Zoro # G204938441
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 18.5"
- Width 12.25"
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31589
- Zoro # G204938441
- UPC # 857928005804
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25" |
Depth | 14" |
Details
Material | Various |
Color | Red |
Item | First Aid Cart |
Description
Organize your own supplies, Oxygen Tank, and AED for a quick and effective rolling response to any medical emergency... Superior Mobility, Organization, Functionality, and High-Visibility for professionals who need the flexibility to carry their own unique medical aid supplies to an incident. The mobile station includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, Oxygen Tank Holder, AED Strap, an 8-foot extendable first aid flag set, flashing wheels, Hi-Vis safety stripe, and flexible evacuation stretcher. (Medical supplies, Oxygen Tank, & AED NOT included.)
EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb stairs or curbs with little effort
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
COMPREHENSIVE/COMPACT STATION — Includes flexible evacuation stretcher; stores in 2 cubic feet
Seating and gear platform: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
OXYGEN TANK HOLDER: for oxygen tanks up to 4.3 inches in diameter and up to size E or M-24 [oxygen tank NOT included]Adjustable
AED & GEAR STRAP: secure AEDs or other gear to gear platform [AED NOT included]
EASY IDENTIFICATION — high visibility markings and 8 foot extendable First Aid flag
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION:
(5) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Weight:
17 lbs.
EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb stairs or curbs with little effort
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
COMPREHENSIVE/COMPACT STATION — Includes flexible evacuation stretcher; stores in 2 cubic feet
Seating and gear platform: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
OXYGEN TANK HOLDER: for oxygen tanks up to 4.3 inches in diameter and up to size E or M-24 [oxygen tank NOT included]Adjustable
AED & GEAR STRAP: secure AEDs or other gear to gear platform [AED NOT included]
EASY IDENTIFICATION — high visibility markings and 8 foot extendable First Aid flag
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION:
(5) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Weight:
17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID Reflex First Aid Backpack (31736)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- ACME UNITED First Aid Only FAE-6011 SmartCompliance Refill Eyewash Bottle, 1 Oz, 1/Box (FAE-6011)
- Mobileaid First Aid Kits