Shop All First Aid Kits
Mobileaid
BLS Pro 100 Easy-Roll First Aid Station
Mfr # 31587
Zoro # G904938420
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 18.5"
- Width 12.25"
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31587
- Zoro # G904938420
- UPC # 857928005798
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25" |
Depth | 14" |
Details
Material | Various |
Color | Red |
Item | First Aid Cart |
Description
"Load-Your-Own" Easy-Roll Trauma First Aid Station with clear organizer boxes for medical professionals who need the flexibility to carry their own unique medical aid supplies to an incident. This mobile station includes an integrated gear and seating platform, 5 clear first aid organizer boxes, Oxygen Tank Holder, AED Strap, an 8-foot extendable first aid flag set, flashing wheels, Hi-Vis safety stripe, and flexible evacuation stretcher. (Medical supplies, Oxygen Tank, & AED NOT included). EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb stairs or curbs with little effort
CUSTOMIZED QUICK-ACCESS — 4 medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
OXYGEN TANK HOLDER: for oxygen tanks up to 4.3 inches in diameter and up to size E or M-24 [oxygen tank NOT included]Adjustable
AED & GEAR STRAP: secure AEDs or other gear to gear platform [AED NOT included]
COMPREHENSIVE/COMPACT STATION — Includes flexible evacuation stretcher; stores in 2 cubic feet
SEATING and GEAR PLATFORM — allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION — high visibility markings and 8 foot extendable First Aid flag
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION:
(4) medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
Shipping dimensions: 15.5" x 19.0" x 13.5"
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Weight:
17 lbs.
CUSTOMIZED QUICK-ACCESS — 4 medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
OXYGEN TANK HOLDER: for oxygen tanks up to 4.3 inches in diameter and up to size E or M-24 [oxygen tank NOT included]Adjustable
AED & GEAR STRAP: secure AEDs or other gear to gear platform [AED NOT included]
COMPREHENSIVE/COMPACT STATION — Includes flexible evacuation stretcher; stores in 2 cubic feet
SEATING and GEAR PLATFORM — allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION — high visibility markings and 8 foot extendable First Aid flag
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION:
(4) medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
Shipping dimensions: 15.5" x 19.0" x 13.5"
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Weight:
17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Medium, 32"-44", 10PK (1286)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- MOBILEAID XL Pro First Aid Backpack (31400)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- Mobileaid First Aid Kits