Shop All First Aid Kits
Mobileaid
BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled)
Mfr # 31583
Zoro # G104938398
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5"
- Material Nylon
- Width 12.25"
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31583
- Zoro # G104938398
- UPC # 857928005781
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25" |
Depth | 14" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Cart |
Description
"Load-Your-Own" Hi-Visibility (flashing wheels, Hi-Vis safety stripe) Trauma First Aid Bag has a unique crush-resistant exoskeletal frame and includes an Oxygen Tank Holder and AED Strap so you can roll everything with you. The aluminum frame is on the outside which provides more packing space and durable protection from falling debris for your emergency trauma first aid supplies. (Supplies and internal organization systems sold separately. Oxygen Tank & AED NOT included). An integrated seat and telescoping handle
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
10 lbs..
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR BASIC LIFE SUPPORT (BLS):
(1) Oxygen tank holder
(1) AED strap
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
10 lbs..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Plastic Bandages, 3/4"X3", PK25 (FAE3004)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Pro100 Flash-Response Modular Trauma First Aid Bag (31160)
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- Mobileaid First Aid Kits