Shop All First Aid Kits
Mobileaid
BleedStop XL 200 Bleeding Wound Trauma First Aid Backpack Kit
Mfr # 32452
Zoro # G404935905
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 19"
- Width 16"
- Depth 10.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32452
- Zoro # G404935905
- UPC # 852483008208
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 19" |
Width | 16" |
Depth | 10.5" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 12 BLEEDING WOUNDS] Respond immediately to mass-casualty gunshot and other bleeding wounds from active shooter incidents, terrorist attacks, and natural disasters. Includes 6 BleedStop DOUBLE 200 OTS Bleeding Wound Kits (32722). MobileAid XL Backpack provides storage, easy transport, and rapid access to bleeding wound kits.TREATS MULTIPLE WOUNDS: Treats up to 12 bleeding wounds
RAPID TRANSPORT: Quickly transport backpack and distribute OTS kits for fast response
SIX SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid, simultaneous response to up to 12 victims
Contents:
FOR TRANSPORT:
(1) MobileAid XL Backpack
————————————————————————
6 DOUBLE 200 OTS BLEEDING WOUND KITS (32722) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID XL BACKPACK
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
32 lbs.
RAPID TRANSPORT: Quickly transport backpack and distribute OTS kits for fast response
SIX SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid, simultaneous response to up to 12 victims
Contents:
FOR TRANSPORT:
(1) MobileAid XL Backpack
————————————————————————
6 DOUBLE 200 OTS BLEEDING WOUND KITS (32722) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID XL BACKPACK
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Personal Bath Scale, SS, 550 lb. Capacity (74104102)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- AEROBURN Burn Spray, 1.7oz (ABS50)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID Wall Mount (31650)
- MOBILEAID Reflex First Aid Backpack (31736)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- Mobileaid First Aid Kits