Shop All First Aid Kits
Mobileaid
BleedStop Single 300 Bleeding Wound Trauma First Aid Kit
Mfr # 32716
Zoro # G704935834
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Height 4"
- Width 7.5"
- Depth 3.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32716
- Zoro # G704935834
- UPC # 852483008024
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4" |
Width | 7.5" |
Depth | 3.5" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
Stop severe bleeding fast with these comprehensive bleeding wound trauma first aid supplies. This active shooter/disaster wound kit includes a SOFT-W tourniquet, a BloodStopper compress bandage, QuickClot blood clotting gauze, chest seals, and other bleeding wound supplies. COMPREHENSIVE BLEED STOPPING SUPPLIES: SOFT-T tourniquet, QuickClot blood clotting gauze, Blood Stopper bandage, petroleum gauze for chest seal, and other essential supplies.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(2) Chest seals
(1) Petroleum gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
5 lbs.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(2) Chest seals
(1) Petroleum gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Case of 25) (11011)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 (ISSC-50ML-30+FF)
- JOHNSON & JOHNSON BAND-AID 4408 Flexible Fabric Adhesive Tough Strip Bandages, 1 x 3-1/4, 20/Box (JOJ4408)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID Pro100 Flash-Response Modular Trauma First Aid Bag (31160)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID Essentials EASY-ROLL Modular First Aid Cart (31505)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- Mobileaid First Aid Kits