Shop All First Aid Kits
Mobileaid
BleedStop Single 200 Bleeding Wound Trauma First Aid Kit
Mfr # 32714
Zoro # G004935893
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Material Various
- Width 7.5"
- Depth 3.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32714
- Zoro # G004935893
- UPC # 852483008017
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4" |
Width | 7.5" |
Depth | 3.5" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
Stop severe bleeding fast with these comprehensive bleeding wound trauma first aid supplies. This active shooter/disaster wound kit includes a SOFT-W tourniquet, a BloodStopper compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies.COMPREHENSIVE BLEED STOPPING SUPPLIES: SOFT-T tourniquet, QuickClot blood clotting gauze, Blood Stopper bandage, petroleum gauze for chest seal, and other essential supplies.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(1)Petroleum Gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
5 lbs.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(1)Petroleum Gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- Mobileaid First Aid Kits