Shop All First Aid Kits
Mobileaid
BleedStop Single 100 Bleeding Wound Trauma First Aid Kit
Mfr # 32712
Zoro # G204935877
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Material Various
- Width 7.5"
- Depth 3.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32712
- Zoro # G204935877
- UPC # 852483008000
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4" |
Width | 7.5" |
Depth | 3.5" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
Stop severe bleeding fast with these comprehensive bleeding wound trauma first aid supplies. This active shooter/disaster wound kit includes a SWAT-T tourniquet, a BloodStopper compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies.COMPREHENSIVE BLEED STOPPING SUPPLIES: SWAT-T tourniquet, QuickClot blood clotting gauze, Blood Stopper bandage, petroleum gauze for chest seal, and other essential supplies.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SWAT-T tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(1)Petroleum Gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
4 lbs.
COMPACT CARRYING POUCH: Clear-view Immediate Response Pouch
Contents:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SWAT-T tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(1)Petroleum Gauze
(1)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
7.5" x 4" x 3.5"
Weight:
4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYLINE Shelf Helper Medium Wht (40115)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID First Aid Flag Assembly (31562)
- MOBILEAID Wall Mount (31650)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- Mobileaid First Aid Kits