Shop All First Aid Kits
Mobileaid
BleedStop Easy-Roll 300 Bleeding Wound Trauma First Aid Station
Mfr # 32464
Zoro # G604935880
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5"
- Material Various
- Width 12.25"
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32464
- Zoro # G604935880
- UPC # 852483008154
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25" |
Depth | 14" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 10 BLEEDING WOUNDS] Respond immediately to mass-casualties from active shooter incidents, terrorist attacks, and natural disasters. Includes 5 BleedStop DOUBLE 300 OTS Bleeding Wound Kits (32724). MobileAid Easy-Roll Cart provides storage, easy transport, and rapid access to bleeding wound kits. TREATS MULTIPLE WOUNDS: Treats up to 10 bleeding wounds
RAPID EASY-ROLL TRANSPORT: Roll Bleeding Wound Kits to scene for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 10 victims
Contents:
FOR TRANSPORT:
(1) MobileAid Easy-Roll First Aid Cart
5 DOUBLE 300 OTS BLEEDING WOUND KITS (32724) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(4) Chest seals
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID CART
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
33 lbs.
RAPID EASY-ROLL TRANSPORT: Roll Bleeding Wound Kits to scene for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 10 victims
Contents:
FOR TRANSPORT:
(1) MobileAid Easy-Roll First Aid Cart
5 DOUBLE 300 OTS BLEEDING WOUND KITS (32724) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(4) Chest seals
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID CART
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag (FAE-6109)
- ECOS PRO Hand Soap, CLR, 1 gal, , PK4 (PL9663/04)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- FIRST AID ONLY Hydrocortisone Cream Packets Box of 12 (18-012-002)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-RED)
- Mobileaid First Aid Kits