Shop All First Aid Kits
Mobileaid
BleedStop Easy-Roll 200 Bleeding Wound Trauma First Aid Station
Mfr # 32462
Zoro # G204935853
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Height 18.5"
- Width 12.25
- Depth 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32462
- Zoro # G204935853
- UPC # 852483008147
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 18.5" |
Width | 12.25 |
Depth | 14" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 10 BLEEDING WOUNDS] Respond immediately to mass-casualties from active shooter incidents, terrorist attacks, and natural disasters. Includes 5 BleedStop DOUBLE 200 OTS Bleeding Wound Kits (32722). MobileAid Easy-Roll Cart provides storage, easy transport, and rapid access to bleeding wound kits. https://www.lifesecure.com/product/treats-10-bleeding-wounds-bleedstop-easy-roll-200-mass-casualty-bleeding-wound-trauma-first-aid-station-32462/#:~:text=TREATS%20MULTIPLE%20WOUNDS,33%20lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBASOL Beard Rechargeable Beard Trimmer (CBT13002BK)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- MY MEDIC SuperSkin Large Bandage, 10PK (MM-SPL-MD-PK-AC-2X4-SSB-10PK)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MY MEDIC Ready Minor Bleed (MM-MED-PACK-SHAN-BLD-STPR-EA)
- Mobileaid First Aid Kits