Shop All First Aid Kits
Mobileaid
BleedStop Double 300 Bleeding Wound Trauma First Aid Kit
Mfr # 32724
Zoro # G304935876
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Material Various
- Width 11"
- Depth 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32724
- Zoro # G304935876
- UPC # 852483008079
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 11" |
Depth | 3" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 2 BLEEDING WOUNDS] Respond to multiple casualties simultaneously with our most comprehensive DOUBLE bleeding control trauma first aid kit. This active shooter/disaster wound kit includes TWO SOFT-W tourniquets, BloodStopper compress bandages, chest seals, and petroleum gauge pads for torso wounds; QuickClot blood clotting gauze and other bleeding wound supplies. DOUBLE the comprehensive bleeding wound trauma first aid supplies.
Contents:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
PREP:
(1) instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-clotting gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandages
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
FOR APPLYING TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(4) Chest Seals
(2) Petroleum gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blanket
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
11" x 3" x 8"
Weight:
4 lbs.
Contents:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
PREP:
(1) instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-clotting gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandages
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
FOR APPLYING TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(4) Chest Seals
(2) Petroleum gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blanket
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
11" x 3" x 8"
Weight:
4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID Reflex First Aid Backpack (31736)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID Pro100 Flash-Response Modular Trauma First Aid Bag (31160)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- Mobileaid First Aid Kits