Shop All First Aid Kits
Mobileaid
BleedStop Double 100 Bleeding Wound Trauma First Aid Kit
Mfr # 32720
Zoro # G204935907
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Material Various
- Width 11"
- Depth 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobileaid
- MFR # 32720
- Zoro # G204935907
- UPC # 852483008055
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 11" |
Depth | 3" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 2 BLEEDING WOUNDS] Respond to multiple casualties simultaneously with DOUBLE the comprehensive bleeding control trauma first aid supplies. This active shooter/disaster wound kit includes TWO SWAT-T tourniquets, BloodStopper compress bandages, and petroleum gauge pads for chest wounds; QuickClot blood clotting gauze and other bleeding wound supplies. DOUBLE the comprehensive bleeding wound trauma first aid supplies.
Contents:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SWAT-T tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
11" x 3" x 8"
Weight:
4 lbs.
Contents:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SWAT-T tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
11" x 3" x 8"
Weight:
4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- FIRST AID ONLY Outdoor Survival Kit, 205 Piece, Orange (FAO-440)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- MOBILEAID First Aid Flag Assembly (31562)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- Mobileaid First Aid Kits