Shop All First Aid Kits
Mobileaid
BleedStop All-Terrain 100 Bleeding Wound Trauma First Aid Station
Mfr # 32470
Zoro # G604935866
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 23.5"
- Width 22"
- Depth 19"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 32470
- Zoro # G604935866
- UPC # 852483008161
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 23.5" |
Width | 22" |
Depth | 19" |
Details
Material | Various |
Color | Red |
Item | Bleeding Control Kit |
Description
[TREATS 10 BLEEDING WOUNDS] Respond immediately to mass-casualty gunshot and other bleeding wounds from active shooter incidents, terrorist attacks, and natural disasters. Includes 5 BleedStop DOUBLE 100 OTS Bleeding Wound Kits (32720). MobileAid Roll-Anywhere All-Terrain Cart provides storage, easy transport over any terrain, and rapid access to bleeding wound kits.TREATS MULTIPLE WOUNDS: Treats up to 10 bleeding wounds
RAPID ROLL-ANYWHERE ALL-TERRAIN TRANSPORT: Roll Bleeding Wound Kits to scene across any terrain for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 10 victims
Contents:
FOR TRANSPORT:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
———————————————————————
5 DOUBLE 100 OTS BLEEDING WOUND KITS (32720) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SWAT-T tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID ALL-TERRAIN CART
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
40 lbs.
RAPID ROLL-ANYWHERE ALL-TERRAIN TRANSPORT: Roll Bleeding Wound Kits to scene across any terrain for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 10 victims
Contents:
FOR TRANSPORT:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
———————————————————————
5 DOUBLE 100 OTS BLEEDING WOUND KITS (32720) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SWAT-T tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID ALL-TERRAIN CART
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 5 Pcs PK Thomas Professional Dental Tools Stainless Steel (A2Z-ZR915)
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID XL Pro First Aid Backpack (31400)
- CAMILLUS Survival Kit, 6inHx5inLx12inW (90453)
- Mobileaid First Aid Kits