Shop All Emergency Response Casualty Supplies
Mobileaid
All-Terrain Roll-Anywhere Incident Command Station (4-Person Team)
Mfr # 33596
Zoro # G504938394
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22"
- Height 23.5"
- Weight 40 lbs.
- Material Various
- Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 33596
- Zoro # G504938394
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 22" |
Height | 23.5" |
Depth | 19" |
Details
Item | Emergency Response cart |
Weight | 40 lbs. |
Material | Various |
Color | Green |
Description
Mobile All-Terrain Station with incident management supplies in four grab-and-go pouches, Search & Rescue First Aid supplies, and a megaphone. Includes 8ft. Emergency flag. For 4-person team. ROLL-ANYWHERE CART —ALL-TERRAIN CAPABILITY: large "NeverFlat" foam-filled tires aid in rapid-response inside or outside, across any terrain, and up or down stairs with ease. EASY IDENTIFICATION: Hi-visibility safety green bag with reflective stripe. 8ft. foldable Emergency Flag. EFFECTIVE COMMUNICATION WITH LARGE GROUPS: Megaphone with foldable handle. FOUR (4) OTS (Over-The-Shoulder) EMERGENCY RESPONSE LEADER KITS — CRITICAL EMERGENCY MANAGEMENT SUPPLIES: Each kit includes supplies that provide: identification, communication, breathing protection, light, and personal & group safety. EASY HANDS-FREE CARRY: Adjustable shoulder strap and two hand straps allow for easy carrying. CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents. DURABLE PROTECTION FOR SUPPLIES: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions. SEARCH & RESCUE FIRST AID KIT — AUXILIARY FIRST AID: added supplies for treating of basic wounds during an emergency response. CONTENTS: FOUR (4) OTS (Over-The-Shoulder) EMERGENCY RESPONSE LEADER KITS Each Contain: (1) Ballistic Nylon Supplies Pouch with adjustable shoulder strap (1) Hi-Visibility Safety Vest (1) Disposable face mask (1) Metal whistle (1) 22 Channel 2-Way Radio (1) Pen (1) Writing tablet (1) Leather Palm Gloves (1) Heavy Duty Flashlight (2) D batteries (3) AAA batteries (2) Light Sticks (1) Emergency thermal blanket (1) Heavy Duty Poncho (1) Caution Tape – 25 feet. SEARCH & RESCUE FIRST AID KIT: (1) First Aid Guide Book (8) Vinyl Glove pairs (1) CPR Shield (15) 4" x 4" gauze pads 12 ply (2) Gauze rolls 4" x 5" yds. (2) Triangular bandages 36" x 36" x 52" (1) ABD combine pad 5" x 9." MEGAPHONE WITH FOLDING HANDLE: (1) 8-Watt Megaphone (4) C batteries EMERGENCY FLAG: (1) collapsible 8 ft flag (1) side-carry flag pouch. Dimensions: Internal bag dimensions: 15.5"H x 8.5"W x 12"D External cart dimensions: 23.5H X 22"W x 19"D (including wheels) Weight: 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR009)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- NMC Notice Safety Glasses Required Sign (NGA27A)
- CALLOWAY MILLS Multi, 17 W x 29 L (121281729)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- Mobileaid Emergency Preparedness & Safety Training