Shop All Eyewash Stations
Mobile Wash
Mobile Wash Eyewash Station in Silver
Mfr # MW60
Zoro # G3006689
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,236.99
Free 30-Day Returns
Key Features
- Height 66 in
- Width 20 in
- Color Silver
- Includes Charger
- Spray Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Wash
- MFR # MW60
- Zoro # G3006689
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 66 in |
Width | 20 in |
Length | 35 in |
Size (Ht x Wd x Dp) | 5 ft x 2 ft x 2 ft |
Installed Depth | 2 ft |
Installed Width | 2 ft |
Installed Height | 5 ft |
Details
Item | Decontamination Shower |
Color | Silver |
Includes | Charger |
Spray Head Material | Stainless Steel |
Standards | ASTM F838-05 |
Sub-Category | Showers and Eyewashes |
Material | Stainless Steel |
For Use With | Emergency Safety Showers/Eyewash and Eye/Face Wash Stations |
Features | Sterilized Water for Decontamination |
Pipe Material | Stainless Steel |
Accessory Type | Portable Wash Station |
Includes Drench Hose | Yes |
Maximum Flow Rate | 5.5 gpm |
Description
Decontamination Shower, Color Silver, Installed Depth 2 ft, Installed Height 5 ft, Installed Width 2 ft, Hose Length 15 ft, Includes Drench Hose Yes, Maximum Flow Rate 5.5 gpm, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Standards ANSI/ISEA Z358.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 100)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90332)
- RADIANS Radians Bottle Eyewash Station (REW16S)
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- Mobile Wash Eyewash Stations and Shower Equipment