Shop All Eyewash Stations
Mobile Wash
Mobile Wash Eyewash Station in Silver
Mfr # MW30
Zoro # G3006619
product price: $5,726.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,726.99
Free 30-Day Returns
Key Features
- Height 61 in
- Width 22 in
- Color Silver
- Includes Charger
- Spray Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Wash
- MFR # MW30
- Zoro # G3006619
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 61 in |
Width | 22 in |
Length | 35 in |
Installed Height | 4 ft |
Installed Depth | 2 ft |
Size (Ht x Wd x Dp) | 4 ft x 2 ft x 2 ft |
Installed Width | 2 ft |
Details
Item | Decontamination Shower |
Color | Silver |
Includes | Charger |
Spray Head Material | Stainless Steel |
Standards | ASTM F838-05 |
Material | Stainless Steel |
Sub-Category | Showers and Eyewashes |
For Use With | Emergency Safety Showers/Eyewash and Eye/Face Wash Stations |
Features | Sterilized Water for Decontamination |
Pipe Material | Stainless Steel |
Accessory Type | Portable Wash Station |
Includes Drench Hose | Yes |
Maximum Flow Rate | 5.5 gpm |
Description
Decontamination Shower, Color Silver, Installed Depth 2 ft, Installed Height 4 ft, Installed Width 2 ft, Hose Length 15 ft, Includes Drench Hose Yes, Maximum Flow Rate 5.5 gpm, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Standards ANSI/ISEA Z358.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Gravity Feed - 16 gal. Capacity (S90320)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775LH)
- GLOBAL INDUSTRIAL Double Bottle Eyewash Station, 32 Oz. (708570DS)
- SPEAKMAN Wall-Mounted Eyewash Station (SE-1055)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- Mobile Wash Eyewash Stations and Shower Equipment