Shop All Heated Jackets & Coats
Mobile Warming
Women's Thyme Heated Parka, Bluebooth, XL, 12V
Mfr # MWWJ13270520
Zoro # G1431992
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 6
- Material 500 Denier Nylon Outer Shell
- Hood Style Integrated Hood with Draw-Cord Closure
- Color Thyme
- Heating Time Up to 8 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWWJ13270520
- Zoro # G1431992
- UPC # 78928651888
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Details
Number of Outside Pockets | 6 |
Material | 500 Denier Nylon Outer Shell |
Hood Style | Integrated Hood with Draw-Cord Closure |
Color | Thyme |
Heating Time | Up to 8 Hours |
Gender | Women's |
Item | Women's Pinnacle Parka Heated Jacket |
Features | Bluetooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button |
Heat Settings | 4 |
Water-Resistant | Yes |
Heated Areas | 8-Zone Heating: Left & Right Chest, Left & Right Hand Pockets, Upper and Lower Back, Left & Right Arms |
Includes Charger | Yes |
Description
The Pinnacle Parka is powered by a 12-volt Rechargeable Lithium-Ion Battery (12V 5200mAh). The included AC wall charger charges up to 8 hours per charge. Smartphone charging is an option.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- BULLARD Headband, For CC20 Series (20RT)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Women's Burgundy Heated Jacket, LG, 7.4V (MWWJ04310420)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- Mobile Warming Heated Clothing