Shop All Heated Jackets & Coats
Mobile Warming
Women's Burgundy Heated Jacket, LG, 7.4V
Mfr # MWWJ04310420
Zoro # G1431968
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lightweight 100% Nylon Outer Shell
- Gender Women's
- Number of Outside Pockets 2
- Battery Voltage 7.4
- Heating Time Up to 10 Hours per Charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWWJ04310420
- Zoro # G1431968
- UPC # 78928652076
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | L |
Details
Material | Lightweight 100% Nylon Outer Shell |
Item | Women's Backcountry Heated Jacket |
Gender | Women's |
Color | Burgundy |
Number of Outside Pockets | 2 |
Battery Voltage | 7.4 |
Heating Time | Up to 10 Hours per Charge |
Lining Material | 100% Primaloft Synthetic Down Polyester-Filled Core |
Features | Bluetooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button |
Heated Areas | TriZone: Left & Right Chest, Upper Back |
Includes Charger | Yes |
Heat Settings | 4 |
Description
This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Area Do Not Enter Sign (D490RB)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- FIBRE-METAL BY HONEYWELL Hard Hat Crown Ratchet Headband, 4, Gray (F400)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, M (204B-21M)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- PIONEER Women's Heated Softshell Jacket, 4 Settings, 4-Way Stretch, Detachable Hood, Black, 2XL (V3210570U-2XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- Mobile Warming Heated Clothing