Shop All Heated Jackets & Coats
Mobile Warming
Women's Black Heated Jacket, MD, 7.4V
Mfr # MWWJ04010320
Zoro # G1431021
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material 100% Primaloft Synthetic Down Polyester-Filled Core
- Material Lightweight 100% Nylon Outer Shell
- Battery Voltage 7.4
- Gender Women's
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWWJ04010320
- Zoro # G1431021
- UPC # 78928651598
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | M |
Details
Lining Material | 100% Primaloft Synthetic Down Polyester-Filled Core |
Material | Lightweight 100% Nylon Outer Shell |
Battery Voltage | 7.4 |
Color | Black |
Gender | Women's |
Number of Outside Pockets | 2 |
Heating Time | Up to 10 Hours per Charge |
Item | Women's Backcountry Heated Jacket |
Features | Bluetooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button |
Heated Areas | TriZone: Left & Right Chest, Upper Back |
Includes Charger | Yes |
Heat Settings | 4 |
Description
This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- MOBILE WARMING Women's Burgundy Heated Jacket, LG, 7.4V (MWWJ04310420)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- Mobile Warming Workwear and Protective Clothing