Shop All Heated Jackets & Coats
Mobile Warming
Women's Black Heated Jacket, Bluetooth, SM, 7.4V
Mfr # MWJ19W08-01-02
Zoro # G1430951
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material 100% Polyester Outer Shell
- Battery Voltage 7.4
- Color Black
- Heating Time Up to 10 Hours per Charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWJ19W08-01-02
- Zoro # G1430951
- UPC # 648609592122
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | S |
Details
Gender | Women's |
Material | 100% Polyester Outer Shell |
Battery Voltage | 7.4 |
Color | Black |
Heating Time | Up to 10 Hours per Charge |
Lining Material | 2oz Quilted 100% Polyester Core |
Item | Women's Sierra Heated Jacket |
Features | Hand Warmer Pocketes, Zippered Cellphone Chest Pocket |
Includes Charger | Yes |
Water-Resistant | Yes |
Heat Settings | 4 |
Heated Areas | Multi-Zone: 2x Chest, 1x Back |
Description
This jacket also features zippered hand-warmer pockets and a zippered cellphone chest pocket. Jacket includes a 7.4V rechargeable lithium-ion battery and a AC wall charger. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Office Hours Monday, Friday ____, ____, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-NS-D-1824-L-16946)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- Mobile Warming Heated Clothing