Shop All Heated Gloves
Mobile Warming
Unisex Brown Heated Gloves, XS, 7.4V
Mfr # MWUG09180120
Zoro # G1432169
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Life Up to 8 Hours per Charge
- Includes Rechargeable Lithium-Ion Battery, AC Charger
- Features Premium Goatskin, Waterproof Liner, 4 Heat Settings, Heat over Top of Hand & Fingers
- Color Light Tan
- Material Premium Goatskin Leather Outer Shell, 100% Soft Polyester Fleece Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Warming
- MFR # MWUG09180120
- Zoro # G1432169
- UPC # 78928653820
- Country of Origin Bangladesh
- Category Heated Gloves
Dimensions
Size | XS |
Details
Item | Heated Gloves |
Battery Life | Up to 8 Hours per Charge |
Includes | Rechargeable Lithium-Ion Battery, AC Charger |
Features | Premium Goatskin, Waterproof Liner, 4 Heat Settings, Heat over Top of Hand & Fingers |
Color | Light Tan |
Material | Premium Goatskin Leather Outer Shell, 100% Soft Polyester Fleece Liners |
Description
The Ranger heated gloves are constructed of a waterproof Goatskin Leather outer shell with 100% soft polyester fleece liners. They feature a reinforced anti-slip palm, touch screen compatility and a hook and loop closure. With a touch of a button, you can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers and top of your hands warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5171)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- MOBILE WARMING Unisex Black Heated Glove Liner, XL, 7.4V (MWUG06010520)
- MOBILE WARMING Unisex Brown Heated Gloves, SM, 7.4V (MWUG09180220)
- MOBILE WARMING Unisex Black Heated Glove Liner, 2X, 7.4V (MWUG06010620)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size M (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- Mobile Warming Heated Gloves