Shop All Heated Gloves
Mobile Warming
Unisex Black Heated Glove Liner, MD, 7.4V
Mfr # MWUG06010320
Zoro # G1432762
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Life Up to 8 Hours per Charge
- Includes 7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger
- Features Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWUG06010320
- Zoro # G1432762
- UPC # 78928653684
- Country of Origin Bangladesh
- Category Heated Gloves
Dimensions
Size | M |
Details
Item | Unisex Heated Glove Liner |
Battery Life | Up to 8 Hours per Charge |
Includes | 7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger |
Features | Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible |
Color | Black |
Description
The Fieldsheer 7.4-volt heated glove liners are designed to fit under any heated glove. Engineered with high-quality stretch polyester, the Fieldsheer powered by Mobile Warming heating technology heated glove liners are ultra-thin, to have a form fitting design, but provide long-lasting warmth. They feature a gauntlet hook and loop closure, touch screen compatibility and an integrated touch control button. You can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge. Please order 1 size smaller to ensure proper fit inside your glove.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- COMPLYRIGHT Choking Poster, English (WR0236)
- MOBILE WARMING Unisex Black Heated Glove Liner, 2X, 7.4V (MWUG06010620)
- MOBILE WARMING Unisex Black Heated Glove Liner, XL, 7.4V (MWUG06010520)
- MOBILE WARMING Unisex Brown Heated Gloves, SM, 7.4V (MWUG09180220)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62984)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- Mobile Warming Heated Gloves