Shop All Heated Gloves
Mobile Warming
Unisex Black Heated Glove Liner, LG, 7.4V
Mfr # MWUG06010420
Zoro # G1431819
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Life Up to 8 Hours per Charge
- Includes 7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger
- Features Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWUG06010420
- Zoro # G1431819
- UPC # 78928653691
- Country of Origin Bangladesh
- Category Heated Gloves
Dimensions
Size | L |
Details
Item | Unisex Heated Glove Liner |
Battery Life | Up to 8 Hours per Charge |
Includes | 7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger |
Features | Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible |
Color | Black |
Description
The Fieldsheer 7.4-volt heated glove liners are designed to fit under any heated glove. Engineered with high-quality stretch polyester, the Fieldsheer powered by Mobile Warming heating technology heated glove liners are ultra-thin, to have a form fitting design, but provide long-lasting warmth. They feature a gauntlet hook and loop closure, touch screen compatibility and an integrated touch control button. You can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge. Please order 1 size smaller to ensure proper fit inside your glove.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 8W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- MOBILE WARMING Unisex Black Heated Glove Liner, XL, 7.4V (MWUG06010520)
- MOBILE WARMING Unisex Black Heated Glove Liner, 2X, 7.4V (MWUG06010620)
- MOBILE WARMING Unisex Brown Heated Gloves, SM, 7.4V (MWUG09180220)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- Mobile Warming Gloves & Hand Protection