Shop All Heated Jackets & Coats
Mobile Warming
MWJ18M060604 Ridge Jacket, L, Men's, Fits to Chest Size 42 in, Nylon, Navy
Mfr # MWJ19M09-06-04
Zoro # G707711206
product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWJ19M09-06-04
- Zoro # G707711206
- UPC # 648609588224
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Description
The Mobile Warming Bluetooth enabled 12 V ridge duck down heated jacket is designed for the active lifestyle The lightweight, 100 nylon outer shell with ultra warm duck down core is perfect for hikers, climbers or anyone who spends long periods in the cold The 500 fill 85 or 10 duck down core allows for free movement during even the most rigorous outdoor activity Powered by a rechargeable 12 V LithiumIon battery, the Ridge's large heat zones keep you warm for hours The ridge can wirelessly change heat on the fly The ridge heated jacket features our exclusive Bluetooth enabled integrated touch control button Use the MW Connect app to adjust temperature or check battery levels to keep you warm and comfortable all day The ridge heated jacket provides instant warmth when the weather turns cold, keeping you outdoors and enjoying your favorite activity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Women's Burgundy Heated Jacket, LG, 7.4V (MWWJ04310420)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, 2X-Large (204BL-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- Mobile Warming Heated Clothing