Shop All Heated Jackets & Coats
Mobile Warming
Men's Slate Heated Jacket, 2X, 7.4V
Mfr # MWMJ04320620
Zoro # G1431618
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Voltage 7.4
- Lining Material 100% Polyester Inner Liner with Zapsheer Anti-Static Technology
- Material 100% Nylon Outer Shell
- Gender Men's
- Heating Time Up to 10 Hours per Charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Warming
- MFR # MWMJ04320620
- Zoro # G1431618
- UPC # 78928651987
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | 2XL |
Details
Battery Voltage | 7.4 |
Lining Material | 100% Polyester Inner Liner with Zapsheer Anti-Static Technology |
Material | 100% Nylon Outer Shell |
Item | Backcountry Heated Jacket |
Color | Slate |
Gender | Men's |
Heating Time | Up to 10 Hours per Charge |
Features | Stow-Away Carry Bag, Bluetooth-Enabled Wireless Control |
Heated Areas | Tri-Zone: Left & Right Chest, Upper Back |
Heat Settings | 4 |
Description
This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC402PC (ESC402PC)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- PIONEER Heated Softshell Jacket - Black - L (V1210370U-L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- Mobile Warming Heated Jackets & Coats