Mobile Warming

Men's Mossy Oak Break-Up Country Heated Hoodie Jacket, LG, 7.4V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Heated Hoodies
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Fieldsheer powered by Mobile Warming heating technology 7.4-volt Phase heated drawstring hoodie features a traditional pullover design. The outer shell is made from 100% polyester fleece with a polyester moisture wicking mesh liner. It includes a large hand front pocket with plenty of room for your phone or other items and rib knit cuffs and waist. The Phase heated hoodie uses our powerful yet lightweight Mobile Warming 7.4-volt heating system with 3 heating zones, one on the back and 2 on the chest that keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2 hours of heat and on low for up to 10 hours. The heat level is adjustable with a built-in waterproof touch control button and 4 heat settings. The 7.4V rechargeable Lithium-Ion battery is included along with an AC charger. You can expect up to 10 hours of power per charge.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products