Shop All Heated Pants
Mobile Warming
Men's Hi Viz Yellow/Black Heated Rain Pant, Bluetooth, XL, 7.4V
Mfr # MWUP15100520
Zoro # G1432546
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWUP15100520
- Zoro # G1432546
- UPC # 78928653097
- Country of Origin Bangladesh
- Category Heated Pants
Dimensions
Size | XL |
Details
Item | Heated Rain Pant |
Color | Hi-Vis Yellow/Black |
Description
The Mobile Warming 7.4volt Hi-Vis Heated Rain Pant has heavy-duty construction, is wind and water resistant and is ANSI: SEA 107-2015 Type R CLASS 3 Certified. It is constructed with a heavy-duty 100% Oxford Polyester Outer Shell and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. It features a rib knit elastic waist, a heavy-duty zipper and is built to keep you cozy in the cold with a Infrared heating system. There are 3 heat zones, 2 on the thighs and one on the lower back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and on low for up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. Second, Bluetooth control is available with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The Hi-Vis Rain pant comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 3X, 7.4V (MWMP09010720)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 2X, 7.4V (MWMP09010620)
- Mobile Warming Workwear and Protective Clothing