Mobile Warming

Men's Dark Gray Standard Heated Socks, Bluetooth, Size SM (4-10), 3.7V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Heated Socks
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Mobile Warming Heated socks feature anti-static, antibacterial tri-blend construction (91% cotton, 8% nylon, 1% elastic) that resists odors, as well as moisture-wicking high-stretch fabric to pull sweat away from the skin. These Heated Socks use ultra slim Lithium-Ion batteries (included) that power ultra-fine heating elements designed to provide instant heat on demand. The integrated battery compartment keeps a slim profile to remain comfortable under your outerwear. Use the wireless controller (included) to select up to 3 heat settings. The heating system can provide temperatures ranging from 135°F on high to 98°F on low. On high, expect 4 hours of heat, and on low for up to 11 hours. Also includes 1 AC Charger. You can expect up to 11 hours of heat per charge.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products