Shop All Heated Hoodies
Mobile Warming
Men's Dark Gray Heated Hoodie Jacket, Bluetooth, MD, 7.4V
Mfr # MWMJ19220320
Zoro # G1432001
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Attached
- Color Dark Grey
- Heating Time Up to 10 hr
- Material 65% Cotton/35% Polyester Fleece
- Battery Voltage 7.4V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWMJ19220320
- Zoro # G1432001
- UPC # 78928652700
- Country of Origin Bangladesh
- Category Heated Hoodies
Dimensions
Size | M |
Details
Hood Style | Attached |
Color | Dark Grey |
Item | Button-Up Heated Hoodie |
Heating Time | Up to 10 hr |
Material | 65% Cotton/35% Polyester Fleece |
Battery Voltage | 7.4V |
Gender | Men's |
Series | Shift |
Features | Bluetooth-Enabled Wireless Control |
Heat Settings | 4 |
Includes Charger | Yes |
Front Closure Type | Button |
Hood Features | Adjustable |
Includes Battery | Yes |
Heated Areas | Back (1), Chest (2) |
Description
This hooded button-up heated jacket has 2 button secured chest pockets and 2 waist hand pockets. The outer layer is 65% cotton and 35% polyester fleece with a polyester moisture wicking mesh liner. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. There are 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 5 Finger Stick Welding Glove (PW1002)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR (RB1975)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- DEWALT 20 V, Heated Hoodie, Men's, Gray, S (DCHJ068B-S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- Mobile Warming Workwear and Protective Clothing