Shop All Heated Hoodies
Mobile Warming
Men's Dark Gray Heated Hoodie, Bluetooth, XL, 7.4V
Mfr # MWMJ18220520
Zoro # G1432379
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 70% Cotton/30% Polyester Fleece
- Battery Voltage 7.4V
- Color Dark Grey
- Hood Style Attached
- Heating Time Up to 10 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWMJ18220520
- Zoro # G1432379
- UPC # 78928652663
- Country of Origin Bangladesh
- Category Heated Hoodies
Dimensions
Size | XL |
Details
Material | 70% Cotton/30% Polyester Fleece |
Battery Voltage | 7.4V |
Color | Dark Grey |
Hood Style | Attached |
Heating Time | Up to 10 hr |
Gender | Men's |
Item | Full-Zip Heated Hoodie |
Series | Phase Plus |
Features | Bluetooth-Enabled Wireless Control |
Hood Features | Drawstring Closure |
Includes Battery | Yes |
Front Closure Type | Zipper |
Heated Areas | Back (1), Chest (2) |
Includes Charger | Yes |
Heat Settings | 4 |
Description
This full zip hoodie design heated jacket has 2 large hand pockets and rib knit cuff and waist. The outer layer is 70% cotton and 30% polyester fleece with a polyester moisture wicking mesh liner. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. There are 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from the 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- MOBILE WARMING Men's Dark Gray Heated Hoodie Jacket, Bluetooth, MD, 7.4V (MWMJ19220320)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- Mobile Warming Workwear and Protective Clothing