Shop All Heated Sweatshirts & Vests
Mobile Warming
Men's Black Heated Baselayer Shirt, Bluetooth, 3X, 7.4V
Mfr # MWMT12010720
Zoro # G1432141
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Battery Voltage 7.4
- Heating Time Up to 10 hours
- Material 88% Polyester, 12% Spandex
- Heat Settings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWMT12010720
- Zoro # G1432141
- UPC # 78928653233
- Country of Origin Bangladesh
- Category Heated Sweatshirts & Vests
Dimensions
Size | 3XL |
Details
Item | Primer Plus Heated Baselayer Shirt |
Color | Black |
Battery Voltage | 7.4 |
Heating Time | Up to 10 hours |
Material | 88% Polyester, 12% Spandex |
Heat Settings | 4 |
Gender | Men's |
Features | Moisture-Wicking Mesh Liner, Chafe-Free Flat-Lock Seams, Bluetooth Wireless Control |
Heated Areas | Back (1), Chest (2) |
Description
The Mobile Warming Bluetooth-enabled Primer Plus heated baselayer shirt is designed for the outdoor enthusiast to keep your core warm. Its moisture-wicking, warmth, and stretch features make it a versatile baselayer in the winter, or a standalone shirt during outdoor activities. The Primer Plus is made from a four-way stretch anti-microbial 88% polyester and 12% spandex blend that provides a comfortable next-to-skin feel. Flat-lock seams, moisture-wicking mesh liner, and side-stretch panels conform to your body and allow for maximum body movement. The Primer Plus heated baselayer has integrated, concealed heating panels powered by sturdy yet light-weight 7.4-volt Far-Infrared Heating System. There are three heating elements, one on the back and two on the chest. The heating system can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect 2.5 hours of heat, and on low for up to 10 hours. The Primer Plus has two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, Bluetooth control is available with the MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. Includes the 7.4V (2200mAh) Lithium-Ion battery and a micro USB charging cable. You can expect up to 10 hours of heat per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Yellow (524-SA-1-1)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- MOBILE WARMING Men's Slate Heated Vest, 3X, 7.4V (MWMV04320720)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, SM, 7.4V (MWUV07010220)
- MOBILE WARMING Men's Slate Heated Vest, XL, 7.4V (MWMV04320520)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- Mobile Warming Heated Sweatshirts & Vests