Shop All Heated Sweatshirts & Vests
Mobile Warming
Men's Black Heated Baselayer Shirt, Bluetooth, 3X, 7.4V
Mfr # MWMT11010720
Zoro # G1432799
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Battery Voltage 7.4
- Heating Time Up to 10 hours
- Material 88% Polyester, 12% Spandex
- Heat Settings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Warming
- MFR # MWMT11010720
- Zoro # G1432799
- UPC # 78928653172
- Country of Origin Bangladesh
- Category Heated Sweatshirts & Vests
Dimensions
Size | 3XL |
Details
Item | Primer Heated Baselayer |
Color | Black |
Battery Voltage | 7.4 |
Heating Time | Up to 10 hours |
Material | 88% Polyester, 12% Spandex |
Heat Settings | 4 |
Gender | Men's |
Features | Mesh Sides, Anti-Microbial, Anti-Static, Bluetooth Wireless Control |
Heated Areas | Back (1), Chest (2) |
Description
The Mobile Warming Bluetooth-enabled Primer heated baselayer shirt is designed for the outdoor enthusiast to keep your warm core. Its moisture-wicking, warmth, and stretch features make it a versatile baselayer in the winter, or a standalone shirt during outdoor activities. The Primer is made from a four-way stretch anti-microbial 88% polyester and 12% spandex blend that provides a comfortable next-to-skin feel. Flat-lock seams, moisture-wicking mesh liner, and side-stretch panels conform to your body and allow for maximum body movement. The Primer heated baselayer has integrated, concealed heating panels powered by sturdy yet light-weight 7.4-volt Far-Infrared Heating System. The 7.4-volt system has 2 heating elements, one on the back and one on the chest. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect 2.5 hours of heat, and on low for up to 10 hours. The Primer has two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, Bluetooth control with a MW ConnectTM app is available. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. Includes the 7.4V (2200 mAh) Lithium-Ion battery and a micro USB charging cable. You can expect up to 10 hours of heat per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- MOBILE WARMING Men's Slate Heated Vest, 3X, 7.4V (MWMV04320720)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, SM, 7.4V (MWUV07010220)
- MOBILE WARMING Men's Slate Heated Vest, XL, 7.4V (MWMV04320520)
- MOBILE WARMING Men's Black Heated Baselayer Shirt, Bluetooth, 3X, 7.4V (MWMT12010720)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- ERGODYNE Portable Battery Power Bank, Black (6495B)
- Mobile Warming Workwear and Protective Clothing