Item
|
Tool Cart, Complete/No Drill
|
Includes
|
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
|
Features
|
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
|
Number of Pieces
|
390
|
Primary Application
|
Preventative Maintenance
|
Tool Families Included
|
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
|
Standards
|
ASTM D-4236, Federal Law, OSHA Hazard Communication Standard 29CFR 1910.1200
|
Tool Storage Included
|
Yes
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Tool Storage Type Included
|
Cart
|
Number of Pliers
|
5
|
Prybars and Pullers Included
|
Mini Prybar, Prybar: 15 in
|
Number of Striking Tools
|
10
|
Nut Drivers and Nutsetters Included
|
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
|
Number of Brushes
|
8
|
Hex and Torx Keys Included
|
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
Number of Hex and Torx Keys
|
20
|
Awls and Scribers Included
|
Awl
|
Deburring and Finishing Tools Included
|
10 in Round File, Abrasive Sanding Cloth, Fine Sanding Block, Medium Sanding Block, Metal File - Round/Flat, Steel Wool, Triangle File, Wood File -Flat/Round,
|
Number of Sockets/Accs.
|
38
|
Wrenches Included
|
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
|
Lights Included
|
Headlamp Flashlight LED, Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
|
3/8 In. Drive Sockets/Accs. Included
|
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3 in, 6 in
|
Number of Miscellaneous Tools
|
44
|
Tool Kit Product Grouping
|
Tool Kits
|
Measuring Tools Included
|
16' Tape Measure, 18" Level, Pencil Compass, Ruler, Speed Square
|
Cutting Tools Included
|
(1) Pipe Cutters, (3) Specialty Cutting Tools
|
Number of Deburring and Finishing Tools
|
8
|
Number of Nut Drivers and Nutsetters
|
8
|
Number of Consumable Parts
|
1,000
|
Number of Soldering and Welding Tools
|
1
|
Inspection and Retrieving Tools Included
|
Inspection Mirror, Magnetic Pick Up Tool
|
Pliers Included
|
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
|
Electrical and Telecomm Tools Included
|
Temp Probe, Voltage Sensor, Testers: Outlet, Voltage and Continuity, Multimeter
|
Drilling, Extracting, and Tapping Tools
|
Drill Bits: Metal 1/16" - 1/2", 1/4" x 12, Masonry: 1/8" - 1/2", 1/2" x 12, Wood: 3/8" - 1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill Bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
|
Miscellaneous Tools Included
|
(1) Continuity Tester, (1) Electronic Temperature Probe, (1) Flux, (1) Inspection Mirror, (1) LED Headbank Flashlight, (1) Magnetic Pick-Up, (1) Magnetized LED Carry Light, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Mini LED Flashlight, (1) Pick Tool, (1) Scraper, (1) Self-Lighting Swivel Head Torch, (1) Solder, (1) Stanley Tripod LED Flashlight, (1) Tape Measure, (1) Torpedo Level, (1) Triangle File, (1) Tweezers, (1) Water Stop for Soldering, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes
|
Striking Tools Included
|
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Nail Set Punch: 3/32 in, Straight Claw Hammer, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
|
Putty Knives and Scrapers Included
|
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife, Razor Blade Scraper, Six in One Painters Tool
|
Consumable Parts Included
|
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, 2 oz Spackling, Epoxy Glue and Putty, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Plumbers Putty, Pipe Joint Compound, Fitting Brush: 1/2 in ID, 1/2 in OD, Aerator, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in -2 3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Exterior Screws: (195) 1-4 in, Finish Nail: (20) 6d, (15) 10d, Fender Washer: (8) #10 and 1/4 in, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in to 1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, PFTE Tape, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Polyurethane Glue, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in -1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in To 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS-Large
|
Number of Electrical and Telecomm Tools
|
6
|
Number of Prybars and Pullers
|
2
|
Number of Inspection and Retrieving Tools
|
2
|
Number of Drilling, Extracting, and Tapping Tools
|
27
|
Number of Lights
|
3
|
Soldering and Welding Tools Included
|
Self Lighting Swivel Head Torch
|
Number of Screwdrivers
|
8
|
Brushes Included
|
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush, Small Wire Brush, Tooth Brush
|
No. of Putty Knives and Scrapers Included
|
6
|
Drilling, Extracting, and Tapping Tools Included
|
Drill Bits: Metal 1/16 in - 1/2 in, 1/4 in x 12, Masonry: 1/8 in - 1/2 in, 1/2 in x 12, Wood: 3/8 in - 1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill Bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
|
Number of Wrenches
|
33
|
Number of Measuring Tools
|
5
|
Number of Cutting Tools
|
10
|
Number of Awls and Scribers
|
1
|
Screwdrivers Included
|
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips: #0, #00, 13 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4 in, Ratcheting Angle: Slotted 3/16 x 8, 3/8 x 6, 1/4 in x 4 in, Phillips: #3 x 6 in, Magnetic Nut Driver Bit Set: 1/4 in - 7/16 in, Socket Driver Bit: 3/8 in, Driver Bits Box: 3 in Bit Ext, 1 in x 1/4 in Hex To Sq. Bit, Phillips: 1 in, 2 in x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1 in x 3/16 in, 1/4 in, Robertson: 1 in, 2 x #0, #1, #2, #3, 1 in Torx: T10, T15, T20, T25
|
Sub-Category
|
Tool Cart
|
Series
|
H3O
|
Electrical and Telecom Tools Included
|
(1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
|
Measurement Type
|
Metric/SAE
|
Locking System
|
Padlockable
|
Sockets, Drive Tools, and Accessories Included
|
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
|
Number of Drawers
|
4
|
Screwdrivers, Keys, and Bits Included
|
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
|
Number of Sockets, Drive Tools, and Accessories
|
47
|
Number of Electrical and Telecom Tools
|
4
|
Number of Striking and Struck Tools
|
6
|
Striking and Struck Tools Included
|
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
|
Tool Storage Type
|
Tool Cart
|
Number of Screwdrivers, Keys, and Bits
|
64
|
Tool Storage Material
|
Aluminum, Stainless Steel
|
Includes Casters
|
Yes
|
Body Finish/Color
|
Black
|
Body Color
|
Black
|