Shop All Toilet and Urinal Accessories
Mobile Flush
Portable Toilet Flusher, SS, w/ Charger
Mfr # MF30
Zoro # G3006521
product price: $5,571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,571.99
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Size 30 in x 48 in x 70 in
- Material Stainless Steel
- Includes Charger
- For Use With Bed Pans, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Flush
- MFR # MF30
- Zoro # G3006521
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 30 in x 48 in x 70 in |
Details
Fits Brand | Universal Fit |
Material | Stainless Steel |
Includes | Charger |
For Use With | Bed Pans, Toilets |
Item | Portable Toilet Flusher |
Fixture Type | Toilets |
Rated Life | 10 yr. |
Accessory Type | Portable Toilet Flusher |
Description
Portable Toilet Flusher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union (0312822422)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- ASCO RH Caps, PK10 (258851)
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- TOTO G500 Deodorizer Air Filter Ms970Cemfg Re (THU9516)
- TOTO Remote Control Stand, Neorest, Chrome (YS990#CP)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- BIG D Deodorizing Toilet Bowl Mat, Mountain Breeze, 6PK (667GG)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- SLOAN Rebuild Kit Royal A1107A Rebuild Kit 1.0 Urinal Royal Exps (3301074)
- Mobile Flush Toilet and Urinal Accessories