Shop All Cases and Totes
Mobile Edge
Tsa Scanfast™ On, MESFOBP
Mfr # MESFOBP
Zoro # G7168832
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Ripstop
- Width 13 in
- Depth 6.5 in
- Application Accessories, Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESFOBP
- Zoro # G7168832
- UPC # 871981004833
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 13 in |
Depth | 6.5 in |
Height | 16.5 in |
Compartment Height | 15-1/2 in |
Maximum Screen Size Supported | 17 in |
Minimum Screen Size Supported | 16 in |
Compartment Depth | 2 in |
Compartment Width | 11.2 in |
Details
Item | ScanFast Onyx Checkpoint Friendly Backpack |
Color | Black |
Material | Nylon, Ripstop |
Application | Accessories, Notebook |
Compatible With | Apple - MacBook Pro |
Series | Onyx |
Type | Carrying Case |
Closure Type | Zipper |
Features | Superior SafetyCell computer protection compartment, Multiple pockets for organization, Separate zippered laptop section, Zippered section for files/folders, Strap mounted cell phone pockets; File Compartment, Accessory Pocket; Checkpoint Friendly |
Body Style | Backpack |
Includes | ScanFast Onyx Checkpoint Friendly Backpack, Matching cosmetics/accessory pouch |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS SC1182 7 5/8in x 11in 2-Part Carbonless Spiral Bound Money and Rent Receipt Book (559SC1182)
- EVERRICH INDUSTRIES Everrich EVV-0011 Foam Dice with Dots or Numbers (EVV-0011)
- VESTIL Label Dispenser Steel, 12.5" (LBLD-S-125)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- NITE IZE Universal Steelie Car Mount Kit, Gray (STVM-11-R7)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- LISLE Case for 53760 (LI53780)
- Mobile Edge Cases and Totes