Shop All Cases and Totes
Mobile Edge
The Edge Messeng
Mfr # MEEMB1
Zoro # G7167904
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Ripstop
- Width 17.5 in
- Depth 6.5 in
- Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEEMB1
- Zoro # G7167904
- UPC # 871981003522
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17.5 in |
Depth | 6.5 in |
Height | 13.5 in |
Compartment Width | 14-1/2 in |
Compartment Height | 11-1/2 in |
Maximum Screen Size Supported | 15.4 in |
Compartment Depth | 2 in |
Details
Item | Edge Messenger |
Color | Black |
Material | Nylon, Ripstop |
Type | Carrying Case |
Body Style | Messenger |
Features | Easy acces ticket pockets; Accessory Pocket |
Application | Notebook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- NATIONAL CHECKING 3.5"x6.75" 2 Part Carbonless Green Guest Check 50 Checks, PK50 (A7000)
- EQUINOX 7 x 15 Bilby Ultrlt Stuffbag - Blue (146471)
- PREFERRED NATION Preferred Nation P9613.Sand Ranch Computer Briefcase (P9613.Sand)
- CUSTOM LEATHERCRAFT Cell Phone Holder (5124)
- TZ CASE TZ Case CB-005 B Water Resistant Utility Case; Black (CB-005 B)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- EVEREST TRADING Everest BH14NB-BK 7.5 in. Bottle Pack with Shoulder Strap (BH14NB-BK)
- UTILITY BAG Soft Pouch Tote, Orange, with Glove Guard® End (UBDG5X9OR)
- Mobile Edge Cases and Totes