Shop All Cases and Totes
Mobile Edge
The Eco-Friendly, METMS52
Mfr # METMS52
Zoro # G7171763
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown, Charcoal
- Material Vegan Leatherette Trim, Poly Fur Pocket, Metal Feet
- Width 16.5 in
- Depth 5.5 in
- Application Flash Drive, Bottle, Pen, Tablet, Accessories, Notebook, Key, Smartphone, Diaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # METMS52
- Zoro # G7171763
- UPC # 871981001948
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16.5 in |
Depth | 5.5 in |
Height | 13 in |
Maximum Screen Size Supported | 15.6 in |
Details
Item | Urban Laptop Tote |
Color | Brown, Charcoal |
Material | Vegan Leatherette Trim, Poly Fur Pocket, Metal Feet |
Application | Flash Drive, Bottle, Pen, Tablet, Accessories, Notebook, Key, Smartphone, Diaper |
Closure Type | Zipper |
Type | Carrying Case |
Weight | 2.50 lbs |
Compatible With | Apple - iPad |
Body Style | Tote |
Interior Material | Cotton Twill |
Brand Compatibility | Apple |
Carrying Options | Handle |
Exterior Material | Cotton Canvas |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll (DL7530)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- SANOXY MP3 FM Transmitter Kit Adjustable Anti-Slip Phone Holder Mount with USB / iPod Nano / iPod Touch (SANOXY-FMTRNS-IPOD)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- TZ CASE TZ Case EXC-110 S Aluminum Packaging Case; Silver - 7.75 x 8.5 x 11 in. (EXC-110 S)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- Mobile Edge Cases and Totes