Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Women'S 14.1" Ultrabook
Mfr # ME-SUMO99157
Zoro # G5147643
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compartment Height 10.50"
- Height 13"
- Compartment Width 14.50"
- Color Red
- Compartment Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO99157
- Zoro # G5147643
- UPC # 871981006752
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 10.50" |
Height | 13" |
Compartment Width | 14.50" |
Compartment Depth | 2" |
Width | 17" |
Depth | 6" |
Details
Color | Red |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- BATTERY CLERK AJC® Ultra Tech UT1270 UT-1270 12V 7Ah Sealed Lead Acid Battery (ULTRATECH-UT1270 UT-1270)
- ELECTRIDUCT Surge Protector 3-Outlet/2 USB Ports- 2.4 AMP- Wall Adapter- White (PDU-T2.4A-3P-2U-WT)
- BATTERY CLERK AJC Elite EL701 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155519)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- Mobile Edge Computer Bags & Sleeves