Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Red W/Whi, ME-SUMO22D76M
Mfr # ME-SUMO22D76M
Zoro # G6472095
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Material Ballistic Nylon
- Application Multipurpose
- Depth 8 in
- Height 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D76M
- Zoro # G6472095
- UPC # 871981005878
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 8 in |
Height | 9-1/2 in |
Width | 15-1/2 in |
Details
Color | Red, White |
Material | Ballistic Nylon |
Application | Multipurpose |
Features | Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Item | Duffel/Handbag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- BUSINESS SOURCE Sealing Tape, Heavy Duty, 3" Core, 110YD, 1.6mil, 6Rolls, CLR 6PK (BSN32946)
- DELL DELL COMP. B2360/3460/3465 (331-9803)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- B & W NORTH AMERICA B & W North America 5.4618 Type 50 BPS - Back Pack System (5.4618)
- PREFERRED NATION New Daily Hammer College Laptop Computer Backpack - Char (P3436 CHAR)
- TARGUS Spruce EcoSmart Backpack, TBB013US (TBB013US)
- Mobile Edge Book Bags & Backpacks