Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Black W/W, ME-SUMO22D16S
Mfr # ME-SUMO22D16S
Zoro # G6473023
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Material Ballistic Nylon
- Depth 7-1/2 in
- Features Interior Pockets For Wallet, Pens &Amp; Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps
- Height 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D16S
- Zoro # G6473023
- UPC # 871981005892
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 7-1/2 in |
Height | 8-1/2 in |
Width | 13.8 in |
Details
Color | Black, White |
Material | Ballistic Nylon |
Features | Interior Pockets For Wallet, Pens &Amp; Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Application | Multipurpose |
Item | Duffel/Handbag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- AVERY Label, Lsr, Shippng, 2X4,1000 1000PK (AVE5163)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- SOLO SOLO® Pro Laptop Backpack, 17.3", 12 1/2 x 7 1/2 x 18, Black (PRO7424)
- HARVEST Harvest LM213 Red Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM213 Red)
- Mobile Edge Book Bags & Backpacks